6 in. Combination Square with Zinc Head

Part #KSLCS3  |  Item #7185519  |  Manufacturer Part #SLCS3

Call for Pricing EACH

Length:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Automatic Shut-Off: No

Length: 6 in

Material: [Steel, Zinc]

Tool Type: Combination