Kraft Tool Company 6 in. Steel Edger with 3/8 in. Radius and ProForm Soft Grip Handle

KCF576PF

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Concrete
Blade Material
Tempered Steel
Blade Thickness In
0.042 in
Blade Width
6 in
Color Finish
Black, Blue, Orange
Handle Length in
4-1/2 in
Handle Material
ProForm® Soft Grip
Handle Type
Soft Grip
Length
6 in
Material
Steel
Tool Type
Edger
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday