Kraft Tool Company

6 x 1 in. Stainless Steel Narrow Hand Edger with 3/8 in. Radius

Part #KCF113PF  |  Manufacturer Part #CF113PF

Length:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Length: 1 in

Blade Material: Stainless Steel

Blade Thickness In : 0.06 in

Blade Width: 1 in

Handle Length in : 4-1/2 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Length: 6 in

Material: Steel

Tool Type: Edger

Width: 1 in