Kraft Tool Company

6 x 3 in. Universal Hand Groover with ProForm Soft Grip Handle

Part #KCF118PF  |  Manufacturer Part #CF118PF

Length:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Concrete, Grooving

Blade Material: Stainless Steel

Blade Thickness In : 0.096 in

Blade Width: 3 in

Handle Length in : 4-1/2 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Length: 6 in

Material: Steel

Tool Type: Groover

Width: 3 in