6 x 4-1/2 in. Gutter Tool Hand Edger with 3 in. Radius
6 x 4-1/2 in. Gutter Tool Hand Edger with 3 in. Radius
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete, Curbs
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 4-1/2 in
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Length:
- 6 in
- Material:
- Stainless Steel
- Tool Type:
- Edger
- Width:
- 4-1/2 in