6 x 4-1/2 x 1/2 x 3/8 in. Bronze Walking Groover with Handle
6 x 4-1/2 x 1/2 x 3/8 in. Bronze Walking Groover with Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete, Grooving
- Handle Material:
- Wood
- Length:
- 6 in
- Material:
- Bronze
- Tool Type:
- Groover
- Width:
- 4-1/2 in