Kraft Tool Company

6 x 4-1/2 in. Big Bit Bronze Groover with ProForm Soft Grip Handle

Part #KCF304PF  |  Manufacturer Part #CF304PF

Length:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete, Grooving

Blade Width: 4-1/2 in

Color Finish: Bronze

Handle Length in : 4-1/2 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Length: 6 in

Tool Type: Groover

Width: 4-1/2 in