Kraft Tool Company

6 x 4-1/2 x 1-1/2 in. Canadian Deep Bit Groover with 1/4 in. Radius and ProForm Soft Grip Handle

Part #KCF315PF  |  Item #7186127  |  Manufacturer Part #CF315PF

Call for Pricing EACH

Length:

6 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Grooving

Blade Width: 4-1/2 in

Color Finish: Bronze

Handle Length in : 4-1/2 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Length: 6 in

Tool Type: Groover

Width: 4-1/2 in