Kraft Tool Company

6 x 4-1/2 x 1 in. Bronze Walking Groover with 1/2 in. Radius

Part #KCC31601  |  Manufacturer Part #CC316-01

Length:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Grooving

Blade Width: 4-1/2 in

Length: 6 in

Tool Type: Groover

Width: 4-1/2 in