6 x 6 in. Outside Curb and Sidewalk Tool with 1 in. Radius and ProForm Soft Grip Handle

Part #KCF247PF  |  Item #7185556  |  Manufacturer Part #CF247PF

Call for Pricing EACH

Length:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Concrete, Curbs]

Blade Material: Stainless Steel

Blade Thickness In : 0.06 in

Blade Width: 6 in

Handle Length in : 4-1/2 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Length: 6 in

Material: Steel

Tool Type: Outside Curb & Sidewalk Tool

Width: 6 in