Kraft Tool Company

6 x 6 in. Steel Edger with 1/4 in. Radius and ProForm Soft Grip Handle

Part #KCF575PF  |  Manufacturer Part #CF575PF

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Material: Tempered Steel

Blade Thickness In : 0.042 in

Blade Width: 6 in

Color Finish: [Blue, Orange, Black]

Handle Length in : 4-1/2 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Length: 6 in

Material: Steel

Tool Type: Edger

Width: 6 in