6 x 8 in. Stainless Steel Walking Edger and Groover with 3/8 in. Radius

Part #KCC03401  |  Item #7185638  |  Manufacturer Part #CC034-01

Call for Pricing EACH

Length:

6 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial

Blade Material: Stainless Steel

Blade Thickness In : 0.108 in

Blade Width: 8 in

Length: 6 in

Material: Cast Aluminum

Tool Type: [Edger, Groover]

Width: 8 in