Kraft Tool Company

61-3/4 in. Steel Mortar Box

Part #KBC209  |  Manufacturer Part #BC209

Length:

61-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Gauge: 16

Height: 12 in

Length: 61-3/4 in

Material: Steel

Size: 9 cu ft

Width: 33 in