Kraft Tool Company

65 x 22 x 4-3/4 in. Heavy Duty Floor Scraper

Part #KCC222  |  Manufacturer Part #CC222

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Scraping

Blade Thickness In : 0.026 in

Blade Width: 4-3/4 in

Handle Length in : 60 in

Handle Material: Wood

Height: 65 in

Length: 22 in

Tool Type: Scraper

Width: 4-3/4 in