Kraft Tool Company 7-1/4 in. Wood Bull Float with 2-Hole Bracket Bar

KCC98

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Concrete
Blade Thickness In
0.75 in
Blade Width
7-1/4 in
Color Finish
Mahogany
Length
24 in
Tool Type
Float
Width
7-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday