Kraft Tool Company

7-5/8 x 6 in. Curb Walking Ramp Groover with Threaded Handle Socket

Part #KCC094  |  Manufacturer Part #CC094

Length:

7-5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete, Grooving

Blade Material: Stainless Steel

Blade Width: 6 in

Length: 7-5/8 in

Material: Cast Aluminum

Tool Type: Groover

Width: 6 in