0 items

Kraft Tool Company Fresno™ 7 in. Steel Blade (Less Bracket)

KCC84B01

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Blade Material
Steel
Blade Width
7 in
Collection
Fresno™
Color Finish
Blue
Length
36 in
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday