Kraft Tool Company

7 x 4 x 24 in. Chamfer Tube Bronze Edger with ProForm Soft Grip Handle

Part #KCF385PF  |  Manufacturer Part #CF385PF

Length:

7 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Width: 4 in

Handle Length in : 4-1/2 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Length: 7 in

Tool Type: Edger

Width: 4 in