7 x 6 in. Stainless Steel Walking Inside Step Tool

Part #KCC58601  |  Item #7185139  |  Manufacturer Part #CC586-01

Call for Pricing EACH

Length:

7 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Length: 6 in

Blade Material: Stainless Steel

Blade Thickness In : 0.042 in

Blade Width: 6 in

Length: 7 in

Material: Cast Aluminum

Tool Type: Step Tool

Width: 6 in