Kraft Tool Company 72 x 1-3/4 in. Aluminum Swaged Button Handle

KCC289S

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Blue
Diameter
1-3/4 in
Handle Material
Anodized Aluminum
Length
72 in
Material
Aluminum
Type
Swaged Button Handle

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday