Kraft Tool Company

72 x 12 in. Big D Steel Float Blade

Part #KCC75101  |  Manufacturer Part #CC751-01

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Material: Steel

Blade Thickness In : 0.035 in

Blade Width: 12 in

Color Finish: Blue

Length: 72 in

Tool Type: Float

Width: 12 in