8-1/2 in. Hex Shaft Junior Mud Mixer

Part #KDC714  |  Item #7186613  |  Manufacturer Part #DC714

Length:

8-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Drywall, Mud]

Height: 36 in

Length: 8-1/2 in

Material: [Cast Aluminum, Steel]