8-1/2 in. Tampico Acid Brush

You last purchased this on
 
Kraft Tool Company

8-1/2 in. Tampico Acid Brush

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

8-1/2 in. Tampico Acid Brush

  • Fast #
  • Part #KBL120
  • Item #7185521
  • Manufacturer Part #BL120
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Handle Length (in):
5 in
Handle Material:
Wood
Length:
8-1/2 in
Material:
Tampico Fiber
Product Type:
Acid Brush