Kraft Tool Company 8 in. Airplane Groover (Less Bracket)

KCC3041

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Concrete, Grooving
Blade Length
8 in
Blade Material
Cast Aluminum
Blade Width
8 in
Length
12 in
Tool Type
Groover
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday