Kraft Tool Company

8 in. Aluminum Chisel

Part #KCC117  |  Manufacturer Part #CC117

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Concrete

Material: Aluminum

Number Of Pieces: 1 Piece

Tool Type: Chisel

Width: 8 in