Kraft Tool Company 8 in. Square End Magnesium Bull Float Blade

KCC71

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Blade Width
8 in
Length
36 in
Material
Magnesium
Tool Type
Float Blade

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday