8 oz. Chalk in White
8 oz. Chalk in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic, Chalk
- Size:
- 8 oz
- Tool Type:
- Chalk