Kraft Tool Company
8 oz. Chalk in Yellow
Part #KGG307 | Item #7185366 | Manufacturer Part #GG307
Product Details
Specifications
Color Finish: Yellow
Color Finish Category: Yellows
Material: [Plastic, Chalk]
Size: 8 oz
Tool Type: Chalk
Part #KGG307 | Item #7185366 | Manufacturer Part #GG307
Color Finish: Yellow
Color Finish Category: Yellows
Material: [Plastic, Chalk]
Size: 8 oz
Tool Type: Chalk