8 x 4-1/2 x 1 in. Deep Bit Bronze Groover with 1/4 in. Radius and ProForm Soft Grip Handle
8 x 4-1/2 x 1 in. Deep Bit Bronze Groover with 1/4 in. Radius and ProForm Soft Grip Handle
Package Quantity Info:
EA: 1 IP: 1 CA: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Grooving
- Blade Width (in):
- 4-1/2 in
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Length:
- 8 in
- Tool Type:
- Groover
- Width:
- 4-1/2 in