Kraft Tool Company

8 x 4 in. Outside Step Tool Hand Edger (Less Batter)

Part #KCF181PF  |  Manufacturer Part #CF181PF

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Thickness In : 0.06 in

Blade Width: 4 in

Handle Length in : 4-1/2 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Length: 8 in

Tool Type: Edger

Width: 4 in