Kraft Tool Company

8 x 5 in. Stainless Steel Cement Hand Sidewalk Edger with 1/2 in. Radius and ProForm Soft Grip Handle

Part #KCF129PF  |  Manufacturer Part #CF129PF

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Material: Stainless Steel

Blade Thickness In : 0.06 in

Blade Width: 5 in

Color Finish: Polished

Handle Length in : 4-1/2 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Length: 8 in

Material: Steel

Tool Type: Edger

Width: 5 in