Kraft Tool Company

8 x 8 in. Airplane Groover (Less Bracket)

Part #KCC314C01  |  Manufacturer Part #CC314C-01

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Concrete, Grooving]

Blade Length: 8 in

Blade Material: Cast Aluminum

Blade Width: 8 in

Length: 8 in

Tool Type: Groover

Width: 8 in