9 x 14 in. 2-Way Steel Walking Edger with 3/8 in. Radius

Part #KCC40201  |  Item #7186699  |  Manufacturer Part #CC402-01

Call for Pricing EACH

Length:

9 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Material: Steel

Blade Thickness In : 0.06 in

Blade Width: 14 in

Color Finish: Blue

Length: 9 in

Material: Steel

Tool Type: Edger

Width: 14 in