Kraft Tool Company 96 x 1-3/8 in. Aluminum Swaged Button Handle

KCC331

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Blue
Diameter
1-3/8 in
Handle Material
Anodized Aluminum
Length
96 in
Material
Aluminum
Product Type
Handle
Type
Swaged Button Handle

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday