8 x 5 in. Stainless Steel Cement Hand Sidewalk Edger with 3/8 in. Radius and ProForm Soft Grip Handle
Bauhaus 8 x 5 in. Stainless Steel Cement Hand Sidewalk Edger with 3/8 in. Radius and ProForm Soft Grip Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 5 in
- Collection:
- Bauhaus
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Polished
- Cord Length:
- 120 ft
- Depth:
- 20 in
- Diameter:
- 20 in
- Glass Type:
- Clear
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 21 in
- Installation Type:
- Ceiling Mount
- Length:
- 8 in
- Material:
- Steel
- Number of Tiers:
- 1
- Power Source:
- Hardwired
- Tool Type:
- Edger
- Width:
- 5 in