12 x 3 in. Carbon Steel Cement Trowel with Cork Handle

You last purchased this on
 
Kraft Tool Company

Elite® Series 12 x 3 in. Carbon Steel Cement Trowel with Cork Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

Elite® Series 12 x 3 in. Carbon Steel Cement Trowel with Cork Handle

  • Fast #
  • Part #KCFE211K
  • Item #7185481
  • Manufacturer Part #CFE211K
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Material:
Carbon Steel
Blade Thickness (in):
0.026 in
Blade Width (in):
3 in
Cartridge Type:
Hot and Cold, Ceramic Disc
Collection:
Elite® Series
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Faucet Connection Size:
3/8 in
Faucet Height:
16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Hot/Cold, Ceramic Disc
Flow Rate:
1.75 gpm
Handle Length (in):
5 in
Handle Material:
Cork
Height:
16 in
Length:
12 in
Material:
Aluminum
Spout Height:
6-1/2 in
Spout Reach:
7 in
Tool Type:
Trowel
Width:
3 in