Kraft Tool Company

Elite® Series 14 x 5 in. Stainless Steel Cement Trowel with Cork Handle

Part #KCFE543K  |  Manufacturer Part #CFE543K

Length:

14 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Material: Stainless Steel

Blade Width: 5 in

Collection: Elite® Series

Color Finish: Gold

Handle Length in : 5 in

Handle Material: Cork

Length: 14 in

Material: Aluminum

Tool Type: Trowel

Width: 5 in