Kraft Tool Company Elite® Series 3 in. Carbon Steel Cement Trowel with ProForm Soft Grip Handle

KCFE211PF

Manufacturer Part #: CFE211PF

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Concrete
Blade Material
Carbon Steel
Blade Thickness In
0.026 in
Blade Width
3 in
Collection
Elite® Series
Handle Length in
5 in
Handle Material
ProForm® Soft Grip
Handle Type
Soft Grip
Length
12 in
Material
Aluminum
Tool Type
Trowel
Width
3 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday