Kraft Tool Company

EZ-Kneeler™ 24 in. Plastic and Foam kneeboard

Part #KWL069  |  Manufacturer Part #WL069

Length:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: EZ-Kneeler™

Length: 24 in

Material: [Plastic, Foam]

Material Type: Polypropylene

Width: 14 in