18 x 5 in. Round End Edger with Swivel Bracket

You last purchased this on
 
Kraft Tool Company

Fresno™ 18 x 5 in. Round End Edger with Swivel Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

Fresno™ 18 x 5 in. Round End Edger with Swivel Bracket

  • Fast #
  • Part #KCC618FE
  • Item #7185494
  • Manufacturer Part #CC618FE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Concrete
Blade Thickness (in):
0.035 in
Blade Width (in):
5 in
Collection:
Fresno™
Color Finish Category:
Whites
Cord Length:
6 ft
Diameter:
20 in
Glass Type:
White Weave
Height:
5-1/2 in
Installation Type:
Ceiling Mount
Length:
18 in
Material:
Carbon Steel
Power Source:
Hardwired
Tool Type:
Edger, Trowel
Width:
5 in