Fresno™ 24 x 5 in. Carbon Steel Round End Trowel with Bracket

Part #KCC830  |  Item #7018043  |  Manufacturer Part #CC830

Call for Pricing EACH

Length:

24 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Material: Carbon Steel

Blade Width: 5 in

Collection: Fresno™

Length: 24 in

Tool Type: Trowel

Weight: 7

Width: 5 in