24 x 5 in. Curved Round End Shotcrete with Single Action Bracket

You last purchased this on
 
Kraft Tool Company

Fresno™ 24 x 5 in. Curved Round End Shotcrete with Single Action Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

Fresno™ 24 x 5 in. Curved Round End Shotcrete with Single Action Bracket

  • Fast #
  • Part #KCC914
  • Item #7186626
  • Manufacturer Part #CC914
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Concrete
Blade Thickness (in):
0.035 in
Blade Width (in):
5 in
Collection:
Fresno™
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
2 in
Height:
1-3/4 in
Length:
24 in
Material:
Aluminum
Tool Type:
Trowel
Width:
5 in