Kraft Tool Company

Fresno™ 24 x 5 in. Multi-Trac with 1 in. Spacing and Threaded Bracket

Part #KCC876  |  Manufacturer Part #CC876

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Concrete

Blade Material: Stainless Steel

Blade Thickness In : 0.096 in

Blade Width: 5 in

Collection: Fresno™

Length: 24 in

Material: Cast Aluminum

Tool Type: Trowel

Width: 5 in