24 x 5 in. Round End Steel Trowel with Swivel Bracket

You last purchased this on
 
Kraft Tool Company

Fresno™ 24 x 5 in. Round End Steel Trowel with Swivel Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

Fresno™ 24 x 5 in. Round End Steel Trowel with Swivel Bracket

  • Fast #
  • Part #KCC624B
  • Item #7185827
  • Manufacturer Part #CC624B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Concrete
Basin Shape:
Rectangle
Blade Width (in):
5 in
Capacity:
18.5 gal
Collection:
Fresno™
Color Finish Category:
Blacks
Color Finish Name:
Blue
Drain Opening:
3-1/2 in
Length:
24 in
Material:
Carbon Steel
Material Type:
Quartz
Number of Bowls:
2
Sink Bowl Size:
15-3/16 in x 17-7/8 in x 9-1/2 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Composite
Tool Type:
Trowel
Width:
5 in