24 x 5 in. Square End Carbon Steel with Adjustable Tooth Threaded Bracket
Fresno™ 24 x 5 in. Square End Carbon Steel with Adjustable Tooth Threaded Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Carbon Steel
- Blade Thickness (in):
- 0.035 in
- Blade Width (in):
- 5 in
- Cartridge Type:
- 1255
- Collection:
- Fresno™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- 1255™ Duralast™ Cartridge
- Flow Rate:
- 1.5 gpm (5.7 l/min) max
- Handle Material:
- Metal
- Length:
- 24 in
- Product Type:
- Fixed Spout
- Spout Height:
- 7-1/2 in
- Spout Reach:
- 9 in
- Tool Type:
- Trowel
- Width:
- 5 in