24 x 5 in. Square End Tempered Steel with All-Angle Bracket
Fresno™ 24 x 5 in. Square End Tempered Steel with All-Angle Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Tempered Steel
- Blade Thickness (in):
- 0.035 in
- Blade Width (in):
- 5 in
- Collection:
- Fresno™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Blue
- Diameter:
- 11 in
- Glass Type:
- Clear
- Height:
- 9-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 24 in
- Material:
- Cast Aluminum
- Power Source:
- Hardwired
- Tool Type:
- Trowel
- Width:
- 5 in