30 x 5 in. Curved Round End Shotcrete with Single Action Bracket
Fresno™ 30 x 5 in. Curved Round End Shotcrete with Single Action Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Thickness (in):
- 0.035 in
- Blade Width (in):
- 5 in
- Collection:
- Fresno™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2 in
- Height:
- 1-3/4 in
- Length:
- 30 in
- Material:
- Aluminum
- Tool Type:
- Trowel
- Width:
- 5 in