30 x 5 in. Round End Tempered Steel with All-Angle Bracket
Fresno™ 30 x 5 in. Round End Tempered Steel with All-Angle Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Concrete
- Blade Material:
- Tempered Steel
- Blade Thickness (in):
- 0.035 in
- Blade Width (in):
- 5 in
- Collection:
- Fresno™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Blue
- Height:
- 1-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Cast Aluminum
- Power Source:
- Hardwired
- Tool Type:
- Trowel
- Width:
- 5 in