30 x 5 in. Square End Carbon and Tempered Steel with All-Angle Bracket

You last purchased this on
 
Kraft Tool Company

Fresno™ 30 x 5 in. Square End Carbon and Tempered Steel with All-Angle Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

Fresno™ 30 x 5 in. Square End Carbon and Tempered Steel with All-Angle Bracket

  • Fast #
  • Part #KCC907
  • Item #7186675
  • Manufacturer Part #CC907
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Material:
Carbon Steel, Tempered Steel
Blade Thickness (in):
0.035 in
Blade Width (in):
5 in
Collection:
Fresno™
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass/Black
Cord Length:
71 ft
Depth:
9 in
Diameter:
9 in
Glass Type:
Satin White
Height:
22 in
Installation Type:
Surface Mount
Length:
30 in
Material:
Steel, Glass
Power Source:
Hardwired
Tool Type:
Trowel
Width:
5 in