30 x 5 in. Square End Carbon Steel with Adjustable Tooth Button Bracket

You last purchased this on
 
Kraft Tool Company

Fresno™ 30 x 5 in. Square End Carbon Steel with Adjustable Tooth Button Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

Fresno™ 30 x 5 in. Square End Carbon Steel with Adjustable Tooth Button Bracket

  • Fast #
  • Part #KCC826BT
  • Item #7185760
  • Manufacturer Part #CC826BT
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Material:
Carbon Steel
Blade Thickness (in):
0.035 in
Blade Width (in):
5 in
Collection:
Fresno™
Color Finish Category:
Bronze Tones
Color Finish Name:
Mediterranean Bronze
Faucet Part Type:
Trim Kit
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
30 in
Material:
Metal
Showerhead Flow Rate:
2.0 gpm
Tool Type:
Trowel
Width:
5 in